Beli patch panel 48 port di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panduit Category 6 A Modular Patch Panel Kit 48 Ports
    Mulai

    Rp13.999.900

    Panduit Category 6 A Modular Patch Panel Kit 48 Ports
    atribut:
    • Dimensions (WidthxDepthxHeight): 482.6x22.4x88.1mm
    • Color: black
    • Service Space: indoor
    • Operating Temperature Range: -10 to 60°C
    • TRUSCO Number: 829-1256
  2. Panduit Category 6 A Modular Patch Panel Kit 24 Ports
    Mulai

    Rp11.999.900

    Panduit Category 6 A Modular Patch Panel Kit 24 Ports
    atribut:
    • Color: black
    • Operating Temperature Range: -10 to 60°C
    • Covering Outer Diameter: Set UTP of φ 5.08 to φ 8.38mm
    • Dimensions (WidthxDepthxHeight): 482.6x22.4x43.7mm
    • Type: Category 6a
    • Insulator Outer Diameter: Maximum φ 1.524mm
    • TRUSCO Number: 850-0925
  3. BELDEN Copper Patch Panel
    Mulai

    Rp1.099.900

    BELDEN Copper Patch Panel
    Deskripsi:
    Copper Patch Panel, 24 ports, 1U, Empty, Black
    atribut:
    • Color: Black
  4. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  5. Panduit Patch Panel Kit, 24 Port, Cat 6 TX Module
    Mulai

    Rp18.999.900

    Panduit Patch Panel Kit, 24 Port, Cat 6 TX Module
    atribut:
    • Color: Black
    • Material: ABS, synthetic resin, polycarbonate, phosphor bronze, glass epoxy multilayer, CRS
    • Number of Ports: 48
    • Operating Temperature Range (°C): -10 to 65
    • Suitable Cable: 22-26 AWG single wire or stranded wire
    • Type: Category 6
  6. Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)
    Mulai

    Rp2.599.900

    Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)
    Deskripsi:
    1/1.8inch Progressive Scan CMOS; H.265+/H.265/H.264+/H.264/MJPEG; Powered by Darkfighter technology, Color: 0.005 lux@(F1.6, AGC ON), 0 lux with IR; 25fps(3200x1800),, 25fps/30fps (2688x1520, 1920x1080); VCA functions; 3 streams; 3D DNR; BLC/HLC; ICR; EXIR, up to 30m; DC12V&PoE; Built-in micro SD/SDHC/SDXC slot; HIK-Connect cloud service;*-S model: Audio/Alarm IO
  7. NETVIEL OTB Rackmounted 48 port LC Singlemode Loaded Terminasi Accs
    Mulai

    Rp7.399.900

    NETVIEL OTB Rackmounted 48 port LC Singlemode Loaded Terminasi Accs
    Deskripsi:
    Rugged Case with High Security, Fix Style Rackmounted and Fits in Standard 19” Rack, Two positions adjustable bracket mounting, Detachable acrylic front cover, Accepts 4 Snap-in Adapter Plate, 48 Ports Fiber Maximum Capacity (72 port max for LC only), Initial installation kit are included, Snap-In Adapter Plate and Couplers provide separately
    atribut:
    • Dimension (HxWxD) (mm): 89(2u)x432x300
    • Connector Type: LC
  8. TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp339.900

    TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  9. JAKEMY Crimping Tool (Tang Crimping)
    Mulai

    Rp66.900

    JAKEMY Crimping Tool (Tang Crimping)
    Deskripsi:
    Jakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3Made of tool steel, durable and reliableJakemy Tang Crimper LAN Network Cable - JM-CT4-3 merupakan tang crimper yang dapat digunakan untuk konektor RJ-45(8 pin), RJ-11(6/4 pin). Selain itu dilengkapi juga dengan Cutter(pemotong kabel) dan Stripper(pemangkas serat kabel) yang terintegrasi.Isi kemasan1xJakemy Crimper Plier LAN Network Cable RJ45 / RJ-11- JM-CT4-3
  10. KRISBOW Key Cabinet (Kotak Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  11. BELDEN Patchcords
    Mulai

    Rp89.900

    BELDEN Patchcords
    Deskripsi:
    Category 5e, Patchcord, UTP, PVC Jacket, Blue, 1 meter
    atribut:
    • Packaging Dimensions (cm): 31x26x1.5
  12. Mikrotik Gigabit Passive Ethernet Repeater
    Mulai

    Rp1.099.900

    Mikrotik Gigabit Passive Ethernet Repeater
    Deskripsi:
    The GPeR unit allows to extend Ethernet cable by additional hop (< 100 - 150 m to regular network devices, and up to 210 m to another GPeR unit) up to 1,500 m.
    atribut:
    • Product Code: GPeR
    • Max. Out Per Port Output (Input 18-30 V) (A): 2
    • Max. Out Per Port Output (Input 30-57 V) (A): 0.7
    • PoE in: 802.3af/at
    • PoE in Input Voltage (V): 24-57
    • PoE out: 802.3af/at
    • Tested Ambient Temperature (°C): -40 to 70
  13. Indorack Wall Mounting Rack 19inch WR Series - Single Glass Door
    Mulai

    Rp1.699.900

    Indorack Wall Mounting Rack 19inch WR Series - Single Glass Door
    Deskripsi:
    Wallmount Included Accessories : - 1Unit PDU6G (Power Distribution Unit) - 1Unit FAN (Single Fan) - 1pc BRP (Brush Panel) - 4pcs Dynabolt 8mm - 20Set M06 (Cagenut & Screw) - Front and 2Side Door with Lock
    atribut:
    • Depth (mm): 500
    • Width (mm): 600
  14. Petzl Helmet Panga Type (Helm Proyek)
    Mulai

    Rp2.899.900

    Petzl Helmet Panga Type (Helm Proyek)
    Deskripsi:
    The Petzl Panga is a single sized helmet that's ideal for use on a high ropes course or a climbing tower. With a fully removable cradle and inner crown pad this makes it very easy to carry out regular PPE inspections. Petzl has designed the Panga climbing helmet so that is dedicated to use in Outdoor Education Centres, Climbing Schools and also Climbing Walls. This climbing helmet comes in a single size that covers head from 48-61cm. It is easily adjusted by a adjustment strap that is located on the rear of the head. It can be easily adjusted by the person wearing it or by the climbing instructor. The well designed helmet cradle can be fully removed from the helmet along with the crown pad. This makes it easy for full and regular PPE inspections. The helmet cradle comes well down on the back of the head for a snug secure fit, but due to the addition of a rear hinge system it also folds back into the helmet. This ability for it to fold back in is great, as this enables the helmets to be easily and securely stacked when not in use. These climbing helmets are supplied in boxes of 4 units and are available in a number of different colour options.
  15. BELDEN Modular Jacks
    Mulai

    Rp53.900

    BELDEN Modular Jacks
    Deskripsi:
    Category 5e, Modular Jack, Unshielded, Black
    atribut:
    • Packaging Dimensions (cm): 10x15x1.5
  16. Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    Mulai

    Rp129.900

    Schneider Electric Pilot Lamp Round Harmony Ø22mm Modular Tipe Plastik (Lampu Indikator)
    atribut:
    • Height (mm): 42
    • Modular Type: Plastik
    • Width (mm): 30
Daftar Harga patch panel 48 port Terbaru November 2026
Panduit Category 6 A Modular Patch Panel Kit 48 PortsRp13.999.900
Panduit Category 6 A Modular Patch Panel Kit 24 PortsRp11.999.900
BELDEN Copper Patch PanelRp1.099.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
Panduit Patch Panel Kit, 24 Port, Cat 6 TX ModuleRp18.999.900
Hikvision Easy IP 2.0 EXIR Dome Camera (Kamera Pengawas)Rp2.599.900
NETVIEL OTB Rackmounted 48 port LC Singlemode Loaded Terminasi AccsRp7.399.900
Panduit Category 5E Modular Patch Panel Kit 24 Ports (Panel Distribusi Kabel)Rp3.799.900
TEKIRO Crimping Pliers 3in1 (Tang Crimping)Rp339.900
JAKEMY Crimping Tool (Tang Crimping)Rp66.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)